
Auto Packaging Bags Roll - Clear with White, 3 Mil, 6 x 8"
Mfr # ZMG58112
Zoro # G622604102
product price: $49.99
/eaKey Features
Thickness
3 mil
Core Dia.
3 with 1 core adapter
Hang Hole
No
Color
Clear/White
Material
LDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZMG58112
Zoro #
G622604102
UPC #
-
Country of Origin
China
Dimensions
Thickness
3 mil
Core Dia.
3 with 1 core adapter
Width
6 in
Length
8 in
Size
6 x 8 in
Details
Hang Hole
No
Color
Clear/White
Material
LDPE
Item
Auto Packaging Bags Roll
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.