M10 - 1.25 X 20MM DIN 912 SOCKET HEAD CAP SCREW 12.9 MZNYEL

  • Mfr # 2018396

  • Zoro # G222604267


product price: $0.35
/ea
Sold in multiples of 100 for $35.00

Key Features

Hex Drive
Socket Head
Standards
DIN 912
Material
Steel
Color
Mechanical Zinc Yellow
Finish
Mechanical Zinc Yellow
Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018396
Zoro #
G222604267
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M10

Details

Standards
DIN 912
Drive Type
Hex
Item
Socket Head Cap Screw
Material
Steel
Color
Mechanical Zinc Yellow
Finish
Mechanical Zinc Yellow
Head Type
Socket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products