
M10 - 1.5 X 100MM ISO 8678 SHORT SQUARE NECK ROUND HEAD BOLT 8.8 ZNYEL
Mfr # 1467604
Zoro # G322604259
product price:Â $0.61
/ea
Sold in multiples of 75 for $45.75
Key Features
Class 8.8 Material Grade/Class
Finish
Zinc Yellow
Head Type
Dome Head
Material
Carbon Steel
Fastener Industry Standards
ISO 8678
Color
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1467604
Zoro #
G322604259
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
100 mm
Details
Finish
Zinc Yellow
Head Type
Dome Head
Material
Carbon Steel
Material Grade/Class
Class 8.8
Item
Carriage Bolt
Fastener Industry Standards
ISO 8678
Color
Zinc Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.