
M10 - 1.5 X 20MM BUTTON HEAD SOCKET CAP SCREW 8.8 ZNYEL
Mfr # 2000312
Zoro # G522604189
product price: $0.17
/eaSold in multiples of 200 for $34.00
Key Features
Hex Drive
Button Head
Finish
Zinc Yellow
Material
Steel
Size
M10
Color
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2000312
Zoro #
G522604189
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M10
Details
Finish
Zinc Yellow
Material
Steel
Item
Button Head Socket Cap Screw
Drive Type
Hex
Head Type
Button
Color
Zinc Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.