
M10 - 1.5 X 60MM DIN 6921 HEX FLANGE SCREW 8.8 ZNYEL
Mfr # 1467200
Zoro # G022604245
product price:Â $0.37
/ea
Sold in multiples of 100 for $37.00
Key Features
Class 8.8 Material Grade/Class
Fastener Length
60 mm
Material
Steel
Standards
DIN 6921
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1467200
Zoro #
G022604245
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
60 mm
Details
Material
Steel
Standards
DIN 6921
Item
Hex Flange Screw
Finish
Zinc Yellow
Material Grade/Class
Class 8.8
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.