
M16 - 2 X 100MM EN 1665 HEAVY HEX FLANGE SCREW 10.9 ZNYEL
Mfr # 2017239
Zoro # G622604317
product price:Â $1.15
/ea
Sold in multiples of 50 for $57.50
Key Features
Class 10.9 Material Grade/Class
Fastener Length
100 mm
Finish
Zinc Yellow
Standards
EN 1665
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2017239
Zoro #
G622604317
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
100 mm
Details
Material Grade/Class
Class 10.9
Finish
Zinc Yellow
Item
Hex Flange Screw
Standards
EN 1665
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.