
M16 - 2 X 110MM IFI-538 HEAVY HEX FLANGE SCREW 10.9 ZNYEL
Mfr # 2006552
Zoro # G922604086
product price:Â $1.59
/ea
Sold in multiples of 25 for $39.75
Key Features
Class 10.9 Material Grade/Class
Standards
IFI 538
Fastener Length
110 mm
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2006552
Zoro #
G922604086
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
110 mm
Details
Standards
IFI 538
Material Grade/Class
Class 10.9
Material
Steel
Item
Hex Flange Screw
Finish
Zinc Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.