M16 - 2 X 160MM ISO 4017 FT HEX HEAD CAP SCREW 10.9 ZNYEL
- Mfr # 2016651
- Zoro # G822604001
product price:Â
$
1.39
/ea
Sold in multiples of 50 for
$69.50
Key Features
Class 10.9 Material Grade/Class
Fastener Length
160 mm
Material
Steel
Finish
Zinc Yellow
Standards
ISO 4017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2016651
- Zoro #
- G822604001
- UPC #
- -
- Country of Origin
- Multiple
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- ISO 4017
- Item
- Hex Head Cap Screw
Dimensions
- Fastener Length
- 160 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.