
M16 - 2 X 40MM SHORT SQUARE NECK ROUND HEAD BOLT 10.9 ZNYEL
Mfr # 2019385
Zoro # G222604205
product price: $0.67
/eaSold in multiples of 75 for $50.25
Key Features
Class 10.9 Material Grade/Class
Color
Zinc Yellow
Fastener Industry Standards
ASME B18.5
Finish
Zinc Yellow
Head Type
Dome Head
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2019385
Zoro #
G222604205
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
40 mm
Details
Color
Zinc Yellow
Fastener Industry Standards
ASME B18.5
Item
Carriage Bolt
Finish
Zinc Yellow
Head Type
Dome Head
Material Grade/Class
Class 10.9
Material
Carbon Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.