
M16 - 2 X 50MM DIN 912 SOCKET HEAD CAP SCREW 10.9 MCGRD 10% ZNYEL
Mfr # 2022384
Zoro # G422604074
product price: $0.77
/ea
Sold in multiples of 50 for $38.50
Key Features
Socket Head
Hex Drive
Color
Zinc Yellow
Size
M16
Finish
Zinc Yellow
Standards
DIN 912
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2022384
Zoro #
G422604074
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M16
Details
Head Type
Socket
Drive Type
Hex
Color
Zinc Yellow
Finish
Zinc Yellow
Standards
DIN 912
Material
Steel
Item
Socket Head Cap Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.