
M20 - 2.5 X 70MM DIN 912 SOCKET HEAD CAP SCREW 12.9 ZNPO
Mfr # 1425654
Zoro # G022604054
product price: $2.15
/eaSold in multiples of 18 for $38.70
Key Features
Hex Drive
Socket Head
Finish
Zinc Phosphate
Size
M20
Standards
DIN 912
Color
Zinc Phosphate
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1425654
Zoro #
G022604054
UPC #
-
Country of Origin
Multiple
Dimensions
Size
M20
Details
Drive Type
Hex
Head Type
Socket
Finish
Zinc Phosphate
Item
Socket Head Cap Screw
Standards
DIN 912
Color
Zinc Phosphate
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.