
M20 - 2.5X100MM ISO 8678 FULLY THREADED SHORT SQUARE NECK ROUND HEAD BOLT 10.9 ZINC TRIVALENT CLEAR
Mfr # 2018226
Zoro # G422604029
product price:Â $1.75
/ea
Sold in multiples of 25 for $43.75
Key Features
Class 10.9 Material Grade/Class
Head Type
Dome Head
Fastener Industry Standards
ISO 8678
Fastener Length
100 mm
Material
Carbon Steel
Color
Trivalent Zinc Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2018226
Zoro #
G422604029
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
100 mm
Details
Head Type
Dome Head
Material Grade/Class
Class 10.9
Fastener Industry Standards
ISO 8678
Item
Carriage Bolt
Material
Carbon Steel
Color
Trivalent Zinc Clear
Finish
Trivalent Zinc Clear
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.