M24 - 3 X 270MM ISO 4014 PT HEX HEAD CAP SCREW 10.9 MCGRD 10% ZNYEL

  • Mfr # 1497606

  • Zoro # G622604027


product price:  $6.85
/ea
Sold in multiples of 6 for $41.10

Key Features

Class 10.9 Material Grade/Class
Finish
Zinc Yellow
Material
Steel
Standards
ISO 4014
Fastener Length
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1497606
Zoro #
G622604027
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
270 mm

Details

Material Grade/Class
Class 10.9
Finish
Zinc Yellow
Material
Steel
Standards
ISO 4014
Item
Hex Head Cap Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.