M24 - 3 X 355MM ISO 4014 PT HEX HEAD CAP SCREW 10.9 ZNYEL

  • Mfr # 2007376

  • Zoro # G822604117


product price: $10.85
/ea
Sold in multiples of 4 for $43.40

Key Features

Class 10.9 Material Grade/Class
Finish
Zinc Yellow
Material
Steel
Standards
ISO 4014
Fastener Length
355 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007376
Zoro #
G822604117
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
355 mm

Details

Finish
Zinc Yellow
Material
Steel
Standards
ISO 4014
Material Grade/Class
Class 10.9
Item
Hex Head Cap Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.