
M5-1.23x 25mm TORX PAN HEAD THREAD CUTTING SCREW TYPE 23 STEEL CASE HARD ZINC CLEAR
Mfr # 2013316
Zoro # G622604300
product price:Â $0.08
/ea
Sold in multiples of 450 for $36.00
Key Features
Pan Head
Finish
Zinc Clear
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2013316
Zoro #
G622604300
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
25 mm
Details
Item
Thread Cutting Screw
Finish
Zinc Clear
Material
Steel
Head Type
Pan
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.