M6 - 1 X 55MM DIN 6921 HEX FLANGE SCREW 8.8 ZINC TRIVALENT BLACK W/SEALER

  • Mfr # 2046528

  • Zoro # G422604098


product price:  $0.16
/ea
Sold in multiples of 225 for $36.00

Key Features

Class 8.8 Material Grade/Class
Fastener Length
55 mm
Material
Steel
Finish
Trivalent Zinc Black with Sealer
Standards
DIN 6921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2046528
Zoro #
G422604098
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
55 mm

Details

Material Grade/Class
Class 8.8
Material
Steel
Finish
Trivalent Zinc Black with Sealer
Standards
DIN 6921
Item
Hex Flange Screw

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.