Shop ZMG FASTENERS PLUS
See all product information
Create Account
M8 - 1.25 X 130MM ISO 4014 PT HEX HEAD CAP SCREW 8.8 ZNYEL
- Mfr # 1491256
- Zoro # G222604045
product price:Â
$
0.41
/ea
Sold in multiples of 100 for
$41.00
Key Features
Class 8.8 Material Grade/Class
Material
Steel
Finish
Zinc Yellow
Standards
ISO 4014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1491256
- Zoro #
- G222604045
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 130 mm
Details
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- ISO 4014
- Item
- Hex Head Cap Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.