M8 - 1.25 X 25MM DIN 6921 HEX FLANGE SCREW 8.8 ZNYEL

  • Mfr # 1467060

  • Zoro # G022604122


product price:  $0.08
/ea
Sold in multiples of 425 for $34.00

Key Features

Class 8.8 Material Grade/Class
Fastener Length
25 mm
Finish
Zinc Yellow
Material
Steel
Standards
DIN 6921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1467060
Zoro #
G022604122
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
25 mm

Details

Item
Hex Flange Screw
Material Grade/Class
Class 8.8
Finish
Zinc Yellow
Material
Steel
Standards
DIN 6921

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.