Shop ZMG FASTENERS PLUS
See all product information
Create Account
M8 - 1.25 X 25MM ISO 4017 FT HEX HEAD CAP SCREW 8.8 MAGNI 565 GREY
- Mfr # 1998136
- Zoro # G922604239
product price:Â
$
0.12
/ea
Sold in multiples of 325 for
$39.00
Key Features
Class 8.8 Material Grade/Class
Material
Steel
Finish
Magni 565 Gray
Standards
ISO 4017
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1998136
- Zoro #
- G922604239
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Magni 565 Gray
- Standards
- ISO 4017
- Item
- Hex Head Cap Screw
- Material Grade/Class
- Class 8.8
Dimensions
- Fastener Length
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.