
M8 - 1.25 X 50MM DIN 6921 HEX FLANGE SCREW 8.8 ZNYEL
Mfr # 2005107
Zoro # G422604005
product price:Â $0.23
/ea
Sold in multiples of 175 for $40.25
Key Features
Class 8.8 Material Grade/Class
Standards
DIN 6921
Fastener Length
50 mm
Finish
Zinc Yellow
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2005107
Zoro #
G422604005
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
50 mm
Details
Standards
DIN 6921
Finish
Zinc Yellow
Material Grade/Class
Class 8.8
Item
Hex Flange Screw
Material
Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.