
NO. 10 - 24 X 3/4" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN
Mfr # 2026002
Zoro # G922604147
product price:Â $0.09
/ea
Sold in multiples of 425 for $38.25
Key Features
Thread Pitch
24
Material Quality Standards
SAE J429
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2026002
Zoro #
G922604147
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Thread Size
#10-24
Details
Thread Pitch
24
Material Quality Standards
SAE J429
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Finish
Plain
Material Grade/Class
Grade 8
Item
Threaded Rod
Material
Alloy Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.