
NO. 10 - 24 X 4" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN
Mfr # 2026007
Zoro # G022604016
product price:Â $1.99
/ea
Sold in multiples of 19 for $37.81
Key Features
Material Grade/Class
Grade 8
Thread Pitch
24
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2026007
Zoro #
G022604016
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
4 in
Details
Material Grade/Class
Grade 8
Thread Pitch
24
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Material
Alloy Steel
Item
Threaded Rod
Material Quality Standards
SAE J429
Finish
Plain
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.