NO. 10 - 24 X 6" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN

  • Mfr # 2026008

  • Zoro # G922604185


product price:  $2.45
/ea
Sold in multiples of 14 for $34.30

Key Features

Thread Pitch
24
Rockwell Hardness
HRC 33-39
Finish
Plain
Thread Fit
2A
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026008
Zoro #
G922604185
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 in

Details

Thread Pitch
24
Rockwell Hardness
HRC 33-39
Finish
Plain
Thread Fit
2A
Material Grade/Class
Grade 8
Item
Threaded Rod
Material
Alloy Steel
Material Quality Standards
SAE J429

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.