NO. 10 - 32 X 1" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN

  • Mfr # 2026011

  • Zoro # G022604313


product price:  $0.14
/ea
Sold in multiples of 275 for $38.50

Key Features

Material
Alloy Steel
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8
Finish
Plain
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2026011
Zoro #
G022604313
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in

Details

Material
Alloy Steel
Rockwell Hardness
HRC 33-39
Item
Threaded Rod
Material Grade/Class
Grade 8
Finish
Plain
Thread Pitch
32
Material Quality Standards
SAE J429
Thread Fit
2A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.