NO. 10 - 32 X 4" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN

  • Mfr # 2026015

  • Zoro # G222604236


product price:  $1.59
/ea
Sold in multiples of 25 for $39.75

Key Features

Material Quality Standards
SAE J429
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Thread Pitch
32
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2026015
Zoro #
G222604236
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 in

Details

Material Quality Standards
SAE J429
Item
Threaded Rod
Rockwell Hardness
HRC 33-39
Thread Fit
2A
Thread Pitch
32
Material Grade/Class
Grade 8
Finish
Plain
Material
Alloy Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.