Shop ZMG FASTENERS PLUS
See all product information
Create Account
NO. 10 - 32 X 6" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC ZINC TRIVALENT YELLOW
- Mfr # 2046074
- Zoro # G722604064
product price:Â
$
3.15
/ea
Sold in multiples of 12 for
$37.80
Key Features
Overall Length
6 in
Material
Alloy Steel
Material Grade/Class
Grade 8
Thread Fit
2A
Thread Pitch
32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2046074
- Zoro #
- G722604064
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Threaded Rod
- Material
- Alloy Steel
- Material Grade/Class
- Grade 8
- Thread Fit
- 2A
- Thread Pitch
- 32
- Finish
- Trivalent Zinc Yellow
- Material Quality Standards
- SAE J429
- Rockwell Hardness
- HRC 33-39
Dimensions
- Thread Size
- #10-32
- Overall Length
- 6 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.