
NO. 8 - 32 X 1 1/2" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN
Mfr # 2025996
Zoro # G522604257
product price:Â $0.12
/ea
Sold in multiples of 300 for $36.00
Key Features
Thread Pitch
32
Thread Fit
2A
Material Grade/Class
Grade 8
Rockwell Hardness
HRC 33-39
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2025996
Zoro #
G522604257
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1-1/2 in
Thread Size
#8-32
Details
Thread Pitch
32
Thread Fit
2A
Material Grade/Class
Grade 8
Rockwell Hardness
HRC 33-39
Finish
Plain
Material Quality Standards
SAE J429
Item
Threaded Rod
Material
Alloy Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.