NO. 8 - 32 X 1/2" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN

  • Mfr # 2025993

  • Zoro # G822604278


product price:  $0.06
/ea
Sold in multiples of 625 for $37.50

Key Features

Finish
Plain
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
Thread Pitch
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2025993
Zoro #
G822604278
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Thread Size
#8-32

Details

Finish
Plain
Rockwell Hardness
HRC 33-39
Material Grade/Class
Grade 8
Material Quality Standards
SAE J429
Thread Pitch
32
Thread Fit
2A
Material
Alloy Steel
Item
Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.