NO. 8 - 32 X 3/4" FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN

  • Mfr # 2025994

  • Zoro # G022604184


product price:  $0.54
/ea
Sold in multiples of 75 for $40.50

Key Features

Finish
Plain
Material Grade/Class
Grade 8
Thread Fit
2A
Material Quality Standards
SAE J429
Rockwell Hardness
HRC 33-39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2025994
Zoro #
G022604184
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in

Details

Finish
Plain
Material Grade/Class
Grade 8
Thread Fit
2A
Material Quality Standards
SAE J429
Rockwell Hardness
HRC 33-39
Thread Pitch
32
Material
Alloy Steel
Item
Threaded Rod

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.