Zoro Homepage

Sure-Lok Pan Label Protector - 1 1/8" L X 4 7/8" W

  • Mfr # 2021218

  • Zoro # G722604392


product price: $0.79
/ea
Sold in multiples of 50 for $39.50

Key Features

Color
Clear
Height
0.1 in
Width
4-7/8 in
Length
1-1/8 in
Size
4-7/8 x 1-1/8 x 0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021218
Zoro #
G722604392
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.1 in
Width
4-7/8 in
Length
1-1/8 in
Size
4-7/8 x 1-1/8 x 0.1

Details

Color
Clear
Item
Storage Bin Label Protector
Material
Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.