NO. 10 - 24 X 1/2 FULLY THREADED STRAIGHT ROD ALLOY STEEL 33-39 HRC PLAIN

  • Mfr # 2026001

  • Zoro # G916521245


product price:  $0.38
/ea
Sold in multiples of 525 for $199.50

Key Features

Screw Dia.
No. 10
Thread Fit
2A
Rockwell Hardness
HRC 33-39
Overall Length
1/2 in
Threaded Rod Color
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2026001
Zoro #
G916521245
UPC #
-
Country of Origin
China

Dimensions

Screw Dia.
No. 10
Overall Length
1/2 in

Details

Thread Fit
2A
Rockwell Hardness
HRC 33-39
Threaded Rod Color
Plain
Thread Pitch
24
Material Quality Standards
SAE J429
Meets/Exceeds
SAE J429
Finish
Plain
Item
Threaded Rod
Material
Alloy Steel
Material Grade/Class
8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.