Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 hp Automatic Residential Grinder Pump

  • Mfr # 807-0001

  • Zoro # G105651029


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Phase - Pumps
1
Body Material
Cast Iron
Max. Head
55 ft
Impeller Material
Engineered Plastic, Non-clogging Vortex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-0001
Zoro #
G105651029
UPC #
53514361310
Country of Origin
United States

Dimensions

Cord Length
15 ft
Width
7.5 in
Length
9.75 in
Height
14 in

Details

HP
1 hp
Phase - Pumps
1
Body Material
Cast Iron
Max. Head
55 ft
Impeller Material
Engineered Plastic, Non-clogging Vortex
Voltage
115V
Amps
11
Off Point
5-3/4 in
Discharge NPT
1-1/4 in
On Point
13 in
Standards
CSA 22.2 108; UL Listed
Application
Grinder Pump
Power Source
Electric
RPM
3400 rpm
Pump Motor Type
Capacitor Start / Capacitor Run
Discharge Configuration
Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.