10-1450 12V Absorbent Glass Mat Battery
- Mfr # 10-1450
- Zoro # G603852638
product price:Â
$
747.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
7-1/2 in
Height
10 in
Voltage
12V
Length
12-3/4 in
Style
Aquanot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10-1450
- Zoro #
- G603852638
- UPC #
- 53514141141
- Country of Origin
- China
- Voltage
- 12V
- Item
- Agm Battery
- Style
- Aquanot
Dimensions
- Width
- 7-1/2 in
- Height
- 10 in
- Length
- 12-3/4 in
Description
Features
- 12V Deep Cycle Aquanot wet cell battery
- Provides approximately 7 hours of continuous run time for 507 Series
- Height: 10 in.
- Length: 12-3/4 in.
- Material: Plastic
- Power Source: Battery
- Product Type: Battery
- UL Listed: No
- Volts: 12V
- Width: 7-1/2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.