Zoro Homepage

1/2 hp Elevator

  • Mfr # 940-0014

  • Zoro # G105780378


product price: $2,906.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Amps
15
HP
1/2 hp
Height
12-1/4 in
Width
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-0014
Zoro #
G105780378
UPC #
053514330033
Country of Origin
United States

Dimensions

Length
11 in
Height
12-1/4 in
Width
7-1/2 in

Details

Amps
15
HP
1/2 hp

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.