Zoro Homepage

1/2 hp HP 2 in 115V

  • Mfr # 912-0020

  • Zoro # G504068718


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Discharge NPT
2 in
Housing Material
Fiberglass
HP
1/2 hp
Motor RPM
1725
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-0020
Zoro #
G504068718
UPC #
053514026035
Country of Origin
China

Dimensions

Height
36 in
Diameter
18 in
Length
22 in
Width
22 in

Details

Discharge NPT
2 in
Housing Material
Fiberglass
HP
1/2 hp
Motor RPM
1725
Voltage
115V
Phase
1
Amps
10.4 A
Standards
UL Listed
End Connection
NPT

Description

0.5 HP Cast Iron Preassembled Sewage Pump System

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Easier installation
  • Reduced installation errors
  • Saved labor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.