Zoro Homepage

128 gpm 1/2 hp 115V Sewage Pump

  • Mfr # 267-0038

  • Zoro # G905651052


product price: $534.00
/ea
Free Shipping & Returns

Key Features

HP
0.5
Phase - Pumps
1
Impeller Material
Engineered Plastic
Width
11 in
Amps
10.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267-0038
Zoro #
G905651052
UPC #
53514017897
Country of Origin
United States

Dimensions

Width
11 in
Cord Length
50 ft
Height
16-1/4 in
Length
13-1/2 in

Details

HP
0.5
Phase - Pumps
1
Impeller Material
Engineered Plastic
Amps
10.4
Pump RPM
1750
Voltage
115V
Item
Sewage Pump
Material
Cast Iron
Motor Type
Split Phase or 3 Phase
Application
Solids
Flow Rate
128 GPM
Discharge Configuration
Vertical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.