Zoro Homepage

1/3 HP Sump Pump

  • Mfr # 73-0001

  • Zoro # G200488094


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Cord Length
9 ft
HP
1/3
Hz
60 Hz
Impeller Material
Plastic
Max. Head
18 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73-0001
Zoro #
G200488094
UPC #
53514479671
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
9 ft
Min. Sump Pit Dia.
12 in
Overall Height
11 in
Discharge Dia.
1 1/2 in
Width at Widest Point
7 1/4 in
Manufacturers Warranty Length
1 yr
Body Dia.
8 3/32 in
Max. Diameter Solids
3/8 in
Solids Diameter - Maximum
3/8 in
Sump Pit Diameter - Minimum
12 in
Discharge Diameter
1 1/2 in
Body Diameter
8 1/8 in

Details

HP
1/3
Hz
60 Hz
Impeller Material
Plastic
Max. Head
18 ft
Phase
Single
Flow Rate @ 5 Ft. of Head
38 gpm
Switch Actuation
Vertical Float
Off Point
2 1/2 in
Switch Electrical Connection
Integral
Application
Dewatering
Duty Cycle
Intermittent
On Point
6 1/2 in
Flow Rate @ 10 Ft. of Head
30 gpm
Max. Liquid Temp.
104 Degrees F
Phase - Pumps
Single
Gauge/Conductor
18/3
Flow Rate @ 15 Ft. of Head
14 gpm
Thermal Protection
Auto
Item
Submersible Sump Pump
Alarm Included
No
Discharge Standard
NPT
Body Material
Cast Iron, Plastic
Discharge Gender
Female
Rated Voltage
115V AC
Discharge
1 1/2 in NPT
Shaft Seal Material - Pumps
Carbon, Ceramic
Base Material
Plastic
RPM
3,450 RPM
Amps
5.50 A
Agency Compliance
CSA, SSPMA
Current
5.50 A
Controls Included
No Controls Included
For Media Type
Clear Water
Rotation Speed - Maximum
3,450 RPM
Impeller Design
Vortex
Series
Model 73
Frequency
60 Hz
Flow Rate @ 30 ft of Head
0 gpm
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic
Operation
Automatic
Requires Control Panel
No Control Panel Required
Liquid Temperature - Maximum
104 Degrees F
Hazardous Location Class
Not Rated
Standards
CSA, SSPMA
Horsepower
1/3 hp
Flow Rate @ 10 ft of Head
30 gpm
Includes Alarm
No Alarm Included
Volute Material
Cast Iron
Installation
Submersible
Shaft Seal Type
Single Mechanical
For Industry
Residential
Feet of Head - Maximum
18 ft

Description

Submersible Sump Pump, HP 1/3, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 5.50 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 2 1/2 in, On Point 6 1/2 in, Body Material Cast Iron, Plastic, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 38 gpm, Flow Rate @ 10 Ft. of Head 30 gpm, Flow Rate @ 15 Ft. of Head 14 gpm, Max. Head 18 ft, Min. Sump Pit Dia. 12 in, Body Dia. 8 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.