Zoeller
Waste-Mate 2 HP 2" Manual Submersible Sewage Pump 460V
Mfr # G295
Zoro # G1630045
Free Shipping & Returns
$2,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2
- Phase - Pumps 3
- Switch Actuation No Switch Included
- Body Material Cast Iron
- Base Material Cast Iron
Replacement Parts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Pond Decorative Fountain System, 23 In. L (8400JF150)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6)
- BERLISS Mechanical Seal, Type 21, 3/4 In., Viton, Carbon Face, Ceramic O-Ring (BSP-358V)
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 115/230V (1BF50512)
- ZOELLER Sewage Pump with Variable Level Float Switch (270-0005)
- ZOELLER Sewage Package System (912-1164)
- ZOELLER Waste-Mate 1/2 HP 3" Manual Submersible Sewage Pump 115V (N282)
- ZOELLER Waste-Mate 3 in. 1/2 HP High Head Submersible Sewage Pump (292-0001)
- ZOELLER Waste-Mate 1 HP 2" Auto Submersible Sewage Pump 230V Vertical (D293)
- ZOELLER 1/2 HP 1-1/2" Auto Explosion Proof Sewage Pump 115V Vertical (MX161)
- GOULDS WATER TECHNOLOGY 1/2 HP 2" Manual Submersible Sewage Pump 460V (WS0534BF)
- Zoeller Submersible Sewage Pumps