Shop ZOELLER
See all product information
Create Account
31-1099 18 x 30 in. Simplex Poly-Foam Deluxe Basin with 2 in. Vent Split Poly Cover
- Mfr # 31-1099
- Zoro # G404085501
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Height
36 in
Material
Plastic
Depth
30 in
Length (In.)
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-1099
- Zoro #
- G404085501
- UPC #
- 53514111922
- Country of Origin
- China
- Material
- Plastic
- Temp. Range
- 130°F
Dimensions
- Width
- 22 in
- Height
- 36 in
- Depth
- 30 in
- Length (In.)
- 22 in
- Diameter
- 18 in
Description
Features
- 18" diameter
- 2" Vent, 2" Discharge
- 4" Combo inlet hub
- Sewage basins are watertight and gas tight when properly installed
- Durable polyethylene structural foam cover
- One piece, seam free construction on all basins
- Ready to install for economical and simple installation
- Temperature rated 130 deg F
- Size: 18 x 30 in.
- Vent Split Size: 2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.