Shop ZOELLER
See all product information
Create Account
912-0082 2 in. 0.4 HP Cast Iron Preassembled Sewage Pump System with Side Discharge
- Mfr # 912-0082
- Zoro # G003992163
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Application
Sewage
Voltage
115V
Width
22 in
Height
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 912-0082
- Zoro #
- G003992163
- UPC #
- 53514144654
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Width
- 22 in
- Height
- 36 in
- Depth
- 30 in
- Diameter
- 18 in
Details
- Application
- Sewage
- Voltage
- 115V
- Standards
- UL Listed
- Material
- Polyethylene
- Phase
- Single
- Amps AC
- 9.4
- HP
- 4/10 hp
- RPM
- 1725
- Discharge Port (In.)
- 2 in
Description
Features
- 18" x 30" polyethylene structural Standard foam basin
- Side Discharge
- 2" solids handling pump
- Internal 2" PVC discharge pipe
- Maximum temperature rating 130 deg F
- AMP: 9.4
- Application: Residential
- Depth: 30 in.
- Diameter: 18 in.
- Discharge: 2 in.
- End Connection 1: NPT
- End Connections: NPT
- Height: 36 in.Horsepower: 4/10 hp
- Length: 22 in.
- Material: Plastic
- Material Type: Polyethylene
- Power Source: Electric
- Pump Application: Sewage
- Pump Phase: 1
- RPM: 1725
- UL Listed: Yes
- Volts: 115V
- Width: 22 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.