Capacitor
Mfr # 007642
Zoro # G2155431
product price: $58.19
/eaKey Features
For Use With
Ejector Pump
Includes
Capacitor
Manufacturers Warranty Length
1 yr.
Series
Model 264, Model 98
Product Type
Capacitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
007642
Zoro #
G2155431
UPC #
053514226831
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Capacitor
For Use With
Ejector Pump
Includes
Capacitor
Series
Model 264, Model 98
Product Type
Capacitor
Compatible Manufacturer Model Number
E264, E98, M264, M98, N264, N98
Compatible Pump Type
Dewatering Pump, Sewage Ejector Pump, Submersible Sump Pump, Sump Pump
Compatible with Series
260 Series
Description
Capacitor, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Not Applicable, For Use With Ejector Pump, Includes Capacitor, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.