Zoro Homepage

Cord Seal

  • Mfr # 004322

  • Zoro # G2998046


product price: $3.89
/ea

Key Features

For Use With
Submersible Sump Pump
Includes
Cord Seal, Strain Relief Clamp
Material
Rubber
Manufacturers Warranty Length
1 yr.
Product Type
Cord Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
004322
Zoro #
G2998046
UPC #
053514246563
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Cord Seal
For Use With
Submersible Sump Pump
Includes
Cord Seal, Strain Relief Clamp
Material
Rubber
Product Type
Cord Seal
Compatible Manufacturer Model Number
2P547, 2P548, 2P549, 2P550, 4NW36, 4NW37, 4NW38

Description

Cord Seal, Cord Length Not Applicable, Length Not Applicable, Width Not Applicable, Height Not Applicable, Material Rubber, For Use With Submersible Sump Pump, Includes Cord Seal, Strain Relief Clamp, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.