Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ink Drain Pump System, 1/3 hp HP, 43 gpm Flow Rate at 5 Ft. of Head, 9.7 A Amps, Cast Iron

  • Mfr # 105-0001

  • Zoro # G0459085


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Voltage
115
HP
1/3 hp
Outlet
1-1/2"
Inlet
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105-0001
Zoro #
G0459085
UPC #
053514026776
Country of Origin
United States

Dimensions

Basin Height
10 7/8 in
Cord Length
9 ft
Manufacturers Warranty Length
3 yr
Basin Dia.
12-1/5"
Outlet Diameter
1 1/2 in
Vent Size
2 in
Basin Inlet Diameter
1 1/2 in
Basin Diameter
12 1/4 in
Discharge Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
For Vent Pipe Diameter
2 in

Details

Housing Material
Cast Iron
Voltage
115
HP
1/3 hp
Outlet
1-1/2"
Inlet
1-1/2"
Switch Type
Vertical
Basin Capacity
5 gal
Shaft Seal
Carbon/Ceramic
Basin Material
Polypropylene
GPM of Water @ 15 Ft. of Head
19
Max. Head
19.2 ft
Impeller Material
Engineered Plastic
GPM of Water @ 10 Ft. of Head
34
GPM of Water @ 5 Ft. of Head
43
Max. Liquid Temp.
130 Degrees F
GPM of Water @ 20 Ft. of Head
10
Amps
9.7 A
Item
Sink Drain Pump System
Motor Type
Shaded Pole
Includes
2P547 UL Listed Cast Iron Pump with Special Cord Seal and Check Valve
Flow Rate @ 5 Ft. of Head
43 gpm
Flow Rate @ 10 Ft. of Head
34 gpm
Switch Actuation
Vertical Float
Pump Body Material
Cast Iron
Switch Electrical Connection
Integral
Flow Rate @ 20 Ft. of Head
0 gpm
Flow Rate @ 15 Ft. of Head
19 gpm
Rated Voltage
115V AC
Liquid Temperature - Maximum
130 Degrees F
Number of Pumps
1
Discharge Location
Top
Flow Rate @ 5 ft of Head
43 gpm
Horsepower
1/3 hp
For Media Type
Effluent Water
Inlet Gender
Male
Flow Rate @ 10 ft of Head
34 gpm
Feet of Head - Maximum
19.2 ft
Power Source
Corded Electric
Discharge Gender
Female
Current
9.7 A
Discharge Standard
NPT

Description

Sink Drain Pump System, HP 1/3 hp, Rated Voltage 115V AC, Amps 9.7 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Pump Body Material Cast Iron, Impeller Material Engineered Plastic, Basin Material Polypropylene, Basin Capacity 5 gal, Basin Dia. 12-1/5 In., Basin Height 10 7/8 in, Basin Inlet Diameter 1 1/2 in, Outlet Diameter 1 1/2 in, Vent Size 2 in, Flow Rate @ 5 Ft. of Head 43 gpm, Flow Rate @ 10 Ft. of Head 34 gpm, Flow Rate @ 15 Ft. of Head 19 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.