EffluentPump, 20ft, 14A, 1.5hp, 230VAC

  • Mfr # 188-0004
  • Zoro # G2793007
product price: 
$
1,527.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1-1/2
Impeller Material
Bronze
Amps
14 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
188-0004
Zoro #
G2793007
UPC #
053514093563
Country of Origin
United States
Item
Effluent Pump
Phase - Pumps
1
HP
1-1/2
Impeller Material
Bronze
Amps
14 A
Body Material
Cast Iron
Max. Head
91 ft
Switch Actuation
No Switch Included
Housing Material
Cast iron
Handle
yes
Base Material
Cast Iron
Motor Type
Oil Filled PSC
Input Phase AC
1
GPM of Water @ 5 Ft. of Head
145
Shaft Seal Material - Pumps
Carbon, Ceramic
Pump RPM
3450
Discharge NPT
1-1/2"
GPM of Water @ 50 Ft. of Head
90
Voltage
230V
Switch Type - Pumps
No Switch Included
Shaft Seal
Carbon/Ceramic
Pump HP
1-1/2
Voltage - Pumps
240V AC
GPM of Water @ 20 Ft. of Head
128
Max. Head - Pumps
91 ft.
GPM of Water @ 45 Ft. of Head
95
Impeller Material - Pumps
Bronze
Agency Compliance
CSA/US, UL
Switch Type
None
Max. Liquid Temp.
130 Degrees F
Amps - Pumps
14.00
Thermal Protection
Manual
Phase
Single
GPM of Water @ 90 Ft. of Head
2
GPM of Water @ 55 Ft. of Head
80
GPM of Water @ 80 Ft. of Head
28
Item - Effluent Pumps
Submersible Effluent Pump
Motor RPM
3450
GPM of Water @ 70 Ft. of Head
71
GPM of Water @ 10 Ft. of Head
140
Duty
Intermittent
GPM of Water @ 40 Ft. of Head
103
GPM of Water @ 60 Ft. of Head
71
Bearing Type
Ball
Pump Body Material
Cast Iron
GPM of Water @ 35 Ft. of Head
110
Hz
60 Hz
GPM of Water @ 30 Ft. of Head
116
Top Material
Cast Iron
Flow Rate @ 10 Ft. of Head
140 gpm
Rated Voltage
230V AC
Discharge Standard
NPT
Discharge
1 1/2 in FNPT
Flow Rate @ 80 Ft. of Head
28 gpm
Flow Rate @ 40 Ft. of Head
103 gpm
Flow Rate @ 60 Ft. of Head
71 gpm
Switch Electrical Connection
No Switch Included
Duty Cycle
Intermittent
RPM
3,450 RPM
Discharge Gender
Female
Alarm Included
No
Flow Rate @ 20 Ft. of Head
128 gpm
Standards
CSA Certified/US, UL Listed
NEC Cord Designation
SOOW
Frequency
60 Hz
Horsepower
1 1/2 hp
Flow Rate @ 40 ft of Head
103 gpm
Requires Control Panel
Control Panel Required
Liquid Temperature - Maximum
130 Degrees F
Hazardous Location Class
Not Rated
Feet of Head - Maximum
91 ft
Flow Rate @ 10 ft of Head
140 gpm
Rotation Speed - Maximum
3,450 RPM
Motor Housing Material
Cast Iron
For Media Type
Effluent Water
Power Source
Corded Electric
Current
14 A
Shaft Seal Type
Single Mechanical
Includes Alarm
No Alarm Included
Shaft Seal Material
Carbon/Ceramic
Flow Rate @ 20 ft of Head
128 gpm
Volute Material
Cast Iron
Impeller Design
Vortex
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Dimensions

Cord Length
20 ft
Width
8 in
Height
19-5/16"
Max. Dia. Solids
3/4"
Cord Length - Pumps
20 ft.
Max. Diameter Solids
3/4 in
Length
12-3/4"
Manufacturers Warranty Length
1 yr
Min. Sump Pit Dia.
24 in
Diameter
12-3/4"
Minimum Water Depth
24 in
Width at Widest Point
8 in
Overall Height
19 3/8 in
Body Dia.
12 3/4 in
Discharge Dia.
1 1/2 in
Discharge Diameter
1 1/2 in
Water Depth - Minimum
24 in
Sump Pit Diameter - Minimum
24 in
Solids Diameter - Maximum
3/4 in
Body Diameter
12 3/4 in

Description

Effluent Pump, HP 1-1/2, Rated Voltage 230V AC, Hz 60 Hz, Phase - Pumps 1, Amps 14 A, Body Material Cast Iron, Impeller Material Bronze, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 140 gpm, Flow Rate @ 20 Ft. of Head 128 gpm, Flow Rate @ 40 Ft. of Head 103 gpm, Flow Rate @ 60 Ft. of Head 71 gpm, Flow Rate @ 80 Ft. of Head 28 gpm, Max. Head 91 ft, Min. Sump Pit Dia. 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews