Zoro Homepage

Flange Kit, 2 In.

  • Mfr # 10-1305

  • Zoro # G0832246


product price: $56.29
/ea

Key Features

For Use With
Ejector Pump
Includes
(2) Stainless Steel Bolt, Gasket, Washers
Length
8 in
Manufacturers Warranty Length
1 yr.
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-1305
Zoro #
G0832246
UPC #
053514183912
Country of Origin
United States

Dimensions

Length
8 in
Manufacturers Warranty Length
1 yr.
Width
6 in
Diameter
2 in
Height
10 in
Connection Thread Diameter
2 in

Details

Item
Flange
For Use With
Ejector Pump
Includes
(2) Stainless Steel Bolt, Gasket, Washers
Series
Model 292
Product Type
Flange
Compatible Manufacturer Model Number
M292-A, M292-B, M292-C, M292-D, M292-E, M292-F, M292-G
Compatible with Series
290 Series
Compatible Pump Type
Sewage Ejector Pump
Connection Thread Gender
Female
Connection Thread Standard
NPT

Description

Flange, Cord Length Not Applicable, Length 8 in, Width 6 in, Height 10 in, Material Not Applicable, For Use With Ejector Pump, Includes (2) Stainless Steel Bolt, Gasket, Washers, Diameter 2 in, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.