Float Rod, For 2P550
Mfr # 006215
Zoro # G1758547
product price: $5.69
/eaKey Features
Includes
Rod
Type
Molded
For Use With Mfr. Model Number
M98
Shaft Dia. (In.)
5/8 in
For Use With
Submersible Sump Pump
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
006215
Zoro #
G1758547
UPC #
053514196226
Country of Origin
United States
Dimensions
Shaft Dia. (In.)
5/8 in
Manufacturers Warranty Length
1 yr.
Length
9 in
Height
3/4 in
Details
Includes
Rod
Item
Float Rod
Type
Molded
For Use With Mfr. Model Number
M98
For Use With
Submersible Sump Pump
Series
Model 98
Product Type
Float Rod
Compatible Manufacturer Model Number
98-0077
Compatible Pump Type
Dewatering Pump, Submersible Sump Pump, Sump Pump
Compatible with Series
90 Series
Description
Float Rod, Cord Length Not Applicable, Length 9 in, Width Not Applicable, Height 3/4 in, Material Not Applicable, For Use With Submersible Sump Pump, Includes Rod, Diameter Not Applicable, Float Material Not Applicable, Manufacturers Warranty Length 1 yr.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.