Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, 1 HP, 115V, CRB/CMC

  • Mfr # 818-0002

  • Zoro # G7694821


product price: $2,025.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

HP
1 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-0002
Zoro #
G7694821
UPC #
053514406776
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18 in
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Height
18-5/8"
Length
11-5/8"
Manufacturers Warranty Length
1 yr
Diameter
11-5/8"
Width
8"
Discharge Dia.
1 1/4 in
Body Dia.
11 5/8 in
Width at Widest Point
8 in
Overall Length
11 5/8 in
Overall Height
18 5/8 in
Overall Width
8 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/4 in
Body Diameter
11 5/8 in

Details

HP
1 hp
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
42 gpm
Max. Head
53 ft
Impeller Material
Plastic
GPM of Water @ 30 Ft. of Head
28
Motor Type
CSCR
GPM of Water @ 25 Ft. of Head
33
Motor RPM
3450
Shaft Seal
CRB/CMC
Switch Type
None
GPM of Water @ 40 Ft. of Head
16.5
Item - Grinder Pumps
Grinder Pump
Discharge NPT
1-1/4"
GPM of Water @ 10 Ft. of Head
42
Pump Body Material
Cast Iron
Thermal Protection
Yes
Phase
Single
GPM of Water @ 45 Ft. of Head
10
Max. Liquid Temp.
130 Degrees F
Pump HP
1
Pump RPM
3450
GPM of Water @ 35 Ft. of Head
22
Input Phase AC
1
Impeller Material - Pumps
Engineered Plastic
GPM of Water @ 5 Ft. of Head
43
Voltage
115
Housing Material
Cast iron
Voltage - Pumps
120VAC
Item
Grinder Pump
Bearing Type
Ball
Hz
60
Amps
13.6 A
Handle
Yes
Max. Head - Pumps
53 ft.
Switch Type - Pumps
No Switch Included
GPM of Water @ 20 Ft. of Head
37
Shaft Seal Material - Pumps
Carbon, Ceramic
Duty
Intermittent
Rated Voltage
115V AC
Flow Rate @ 20 Ft. of Head
37 gpm
Discharge Gender
Female
Discharge
1 1/4 in FNPT
Switch Electrical Connection
No Switch Included
RPM
3,450 RPM
Flow Rate @ 15 Ft. of Head
40 gpm
Discharge Standard
NPT
Duty Cycle
Intermittent
Flow Rate @ 40 Ft. of Head
16.5 gpm
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
53 ft
Hazardous Location Class
Not Rated
Rotation Speed - Maximum
3,450 RPM
Cord Termination
Bare Wire Leads
Volute Material
Cast Iron
Liquid Temperature - Maximum
130 Degrees F
Frequency
60 Hz
Current
13.6 A
Motor Housing Material
Cast Iron
Requires Control Panel
Control Panel Required
Discharge Orientation
Vertical
Flow Rate @ 10 ft of Head
42 gpm
Horsepower
1 hp
Power Source
Corded Electric
Shaft Seal Material
Carbon/Ceramic
For Media Type
Sewage Water

Description

Grinder Pump, HP 1 hp, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 13.6 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 40 gpm, Flow Rate @ 20 Ft. of Head 37 gpm, Flow Rate @ 40 Ft. of Head 16.5 gpm, Max. Head 53 ft, Min. Sump Pit Dia. 18 in, Body Dia. 11 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.