Zoro Homepage

Grinder Pump, 1 HP, 230V, 11-5/8" Dia.

  • Mfr # 818-0007

  • Zoro # G7695129


product price: $1,744.99
/ea
Free Shipping & Returns

Key Features

HP
1 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-0007
Zoro #
G7695129
UPC #
053514406851
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18 in
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Cord Length
20 ft
Height
18-5/8"
Diameter
11-5/8"
Width
8"
Length
11-5/8"
Overall Length
11 5/8 in
Overall Width
8 in
Body Dia.
11 5/8 in
Discharge Dia.
1 1/4 in
Width at Widest Point
8 in
Overall Height
18 5/8 in
Sump Pit Diameter - Minimum
18 in
Body Diameter
11 5/8 in
Discharge Diameter
1 1/4 in

Details

HP
1 hp
Phase - Pumps
1
Switch Actuation
Tether Float
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
42 gpm
Max. Head
53 ft
Impeller Material
Plastic
Thermal Protection
Yes
Max. Head - Pumps
53 ft.
Shaft Seal Material - Pumps
Carbon, Ceramic
Pump Body Material
Cast Iron
Item
Grinder Pump
GPM of Water @ 20 Ft. of Head
37
Voltage - Pumps
240VAC
Hz
60
Housing Material
Cast iron
Phase
Single
GPM of Water @ 5 Ft. of Head
43
Motor RPM
3450
GPM of Water @ 40 Ft. of Head
16.5
Bearing Type
Ball
Pump RPM
3450
Item - Grinder Pumps
Grinder Pump
Motor Type
CSCR
Max. Liquid Temp.
130 Degrees F
Discharge NPT
1-1/4"
GPM of Water @ 10 Ft. of Head
42
Switch Type - Pumps
Float
Switch Type
Variable Level Float
GPM of Water @ 45 Ft. of Head
10
GPM of Water @ 35 Ft. of Head
22
Voltage
230
Impeller Material - Pumps
Engineered Plastic
GPM of Water @ 25 Ft. of Head
33
GPM of Water @ 30 Ft. of Head
28
Shaft Seal
CRB/CMC
Input Phase AC
1
Handle
Yes
Amps
8.5 A
Duty
Intermittent
Rated Voltage
230V AC
Switch Electrical Connection
Piggyback
Flow Rate @ 40 Ft. of Head
16.5 gpm
Discharge
1 1/4 in FNPT
Discharge Standard
NPT
Flow Rate @ 20 Ft. of Head
37 gpm
Duty Cycle
Intermittent
RPM
3,450 RPM
Discharge Gender
Female
Flow Rate @ 15 Ft. of Head
40 gpm
Horsepower
1 hp
Liquid Temperature - Maximum
130 Degrees F
Requires Control Panel
Control Panel Required
Current
8.5 A
Cord Termination
Bare Wire Leads
Power Source
Corded Electric
Frequency
60 Hz
Shaft Seal Material
Carbon/Ceramic
Shaft Seal Type
Single Mechanical
Feet of Head - Maximum
53 ft
Flow Rate @ 10 ft of Head
42 gpm
Hazardous Location Class
Not Rated
Discharge Orientation
Vertical
Volute Material
Cast Iron
For Media Type
Sewage Water
Rotation Speed - Maximum
3,450 RPM
Motor Housing Material
Cast Iron

Description

Grinder Pump, HP 1 hp, Rated Voltage 230V AC, Hz 60, Phase - Pumps 1, Amps 8.5 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Flow Rate @ 10 Ft. of Head 42 gpm, Flow Rate @ 15 Ft. of Head 40 gpm, Flow Rate @ 20 Ft. of Head 37 gpm, Flow Rate @ 40 Ft. of Head 16.5 gpm, Max. Head 53 ft, Min. Sump Pit Dia. 18 in, Body Dia. 11 5/8 in, Width at Widest Point 8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.