Zoro Homepage

Grinder Pump, 7.0 Amps, Carbon/Ceramic

  • Mfr # 803-0001

  • Zoro # G6120497


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 hp
Phase - Pumps
1
Switch Actuation
Vertical Float
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803-0001
Zoro #
G6120497
UPC #
053514383305
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18 in
Cord Length
15 ft
Cord Length - Pumps
15 ft.
Width
10-29/32"
Length
11-11/32" FNPT
Max. Dia. Solids
10-29/32"
Max. Diameter Solids
10 29/32 in
Height
17-1/4"
Manufacturers Warranty Length
3 yr
Diameter
11-11/32"
Body Dia.
11 11/32 in
Overall Length
11 5/8 in
Overall Width
10 7/8 in
Overall Height
17 1/4 in
Width at Widest Point
10 7/8 in
Discharge Dia.
1 1/4 in
Discharge Diameter
1 1/4 in
Body Diameter
11 3/8 in
Sump Pit Diameter - Minimum
18 in

Details

HP
1/2 hp
Phase - Pumps
1
Switch Actuation
Vertical Float
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
31 gpm
Max. Head
35 ft
Impeller Material
Plastic
Switch Type - Pumps
Float
Agency Compliance
CSA
Bearing Type
Ball
On Point
13 in
Phase
Single
Impeller Material - Pumps
Engineered Plastic
Includes
1-1/4 in to 2 in PVC Adaptor
Voltage
115
Voltage - Pumps
120VAC
Shaft Seal Material - Pumps
Carbon, Ceramic
Shaft Seal
Carbon/Ceramic
Max Head - Pumps
35 ft.
Discharge NPT
1-1/4" F
Motor Type
CSCR
Max. Head - Pumps
35 ft.
Input Phase AC
1
Pump Body Material
Cast Iron
Item - Grinder Pumps
Grinder Pump
Hz
60
Motor RPM
3450
GPM of Water @ 5 Ft. of Head
35
Off Point
5.8 in
GPM of Water @ 20 Ft. of Head
22
Duty
Intermittent
Thermal Protection
Yes
Amps
7 A
Handle
Yes
GPM of Water @ 10 Ft. of Head
31
Max. Liquid Temp.
130 Degrees F
Housing Material
Cast iron
GPM of Water @ 30 Ft. of Head
9
GPM of Water @ 25 Ft. of Head
16
Item
Grinder Pump
Pump RPM
3400
Switch Type
Vertical Float
Flow Rate @ 20 Ft. of Head
22 gpm
Discharge
1 1/4 in FNPT
Rated Voltage
115V AC
RPM
3,400 RPM
Switch Electrical Connection
Integral
Flow Rate @ 15 Ft. of Head
27 gpm
Discharge Gender
Female
Discharge Standard
NPT
Duty Cycle
Intermittent
For Media Type
Sewage Water
Frequency
60 Hz
Feet of Head - Maximum
35 ft
Rotation Speed - Maximum
3,400 RPM
Liquid Temperature - Maximum
130 Degrees F
Requires Control Panel
No Control Panel Required
Horsepower
1/2 hp
Volute Material
Cast Iron
Power Source
Corded Electric
Cord Termination
Plug
Shaft Seal Type
Single Mechanical
Motor Housing Material
Cast Iron
Flow Rate @ 10 ft of Head
31 gpm
Hazardous Location Class
Not Rated
Standards
CSA
Current
7 A
Discharge Orientation
Vertical
Shaft Seal Material
Carbon/Ceramic

Description

Grinder Pump, HP 1/2 hp, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 7 A, Motor Type CSCR, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5.8 in, On Point 13 in, Flow Rate @ 10 Ft. of Head 31 gpm, Flow Rate @ 15 Ft. of Head 27 gpm, Flow Rate @ 20 Ft. of Head 22 gpm, Max. Head 35 ft, Min. Sump Pit Dia. 18 in, Body Dia. 11 11/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.