Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinder Pump, Reversing, 460V

  • Mfr # 840-0008

  • Zoro # G0300325


product price: $2,699.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

HP
2 hp
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840-0008
Zoro #
G0300325
UPC #
053514290238
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
24 in
Manufacturers Warranty Length
1 yr
Cord Length - Pumps
20 ft.
Length
11-21/32" FNPT
Cord Length
20 ft
Height
24-7/32"
Diameter
11-21/32"
Discharge Dia.
1 1/4 in
Overall Length
11 5/8 in
Overall Height
24 1/4 in
Body Dia.
11 21/32 in
Sump Pit Diameter - Minimum
24 in
Body Diameter
11 5/8 in
Discharge Diameter
1 1/4 in

Details

HP
2 hp
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Flow Rate @ 10 Ft. of Head
45 gpm
Max. Head
104 ft
Impeller Material
Ductile Iron
Bearing Type
Ball
Amps
5.5 A
GPM of Water @ 90 Ft. of Head
10
Switch Type
No Switch Included
Phase
Three
GPM of Water @ 45 Ft. of Head
40
GPM of Water @ 70 Ft. of Head
23
Impeller Material - Pumps
Bronze
Item
Grinder Pump
Pump RPM
3450
Voltage
460
Max Head - Pumps
104 ft.
Max. Head - Pumps
104 ft.
GPM of Water @ 55 Ft. of Head
32
Agency Compliance
CSA, UL
Hz
60
GPM of Water @ 40 Ft. of Head
42
Discharge NPT
1-1/4" F
GPM of Water @ 35 Ft. of Head
43
Switch Type - Pumps
No Switch Included
GPM of Water @ 80 Ft. of Head
16
Handle
Yes
Max. Liquid Temp.
130 Degrees F
GPM of Water @ 30 Ft. of Head
44
Thermal Protection
Yes
Voltage - Pumps
460VAC
Input Phase AC
3
Motor RPM
3450
GPM of Water @ 20 Ft. of Head
45
GPM of Water @ 15 Ft. of Head
45
Item - Grinder Pumps
Grinder Pump
Includes
Disc, Stainless Steel Cutter
GPM of Water @ 5 Ft. of Head
45
Motor Type
3-Phase
GPM of Water @ 100 Ft. of Head
3
Shaft Seal
Carbon/Ceramic
GPM of Water @ 60 Ft. of Head
30
Duty
Intermittent
GPM of Water @ 10 Ft. of Head
45
GPM of Water @ 25 Ft. of Head
45
Shaft Seal Material - Pumps
Carbon, Ceramic
GPM of Water @ 50 Ft. of Head
36
RPM
3,450 RPM
Discharge Gender
Female
Discharge
1 1/4 in FNPT
Rated Voltage
460V AC
Flow Rate @ 15 Ft. of Head
45 gpm
Flow Rate @ 40 Ft. of Head
42 gpm
Duty Cycle
Intermittent
Flow Rate @ 60 Ft. of Head
30 gpm
Flow Rate @ 20 Ft. of Head
45 gpm
Switch Electrical Connection
No Switch Included
Discharge Standard
NPT
Motor Housing Material
Cast Iron
Requires Control Panel
Control Panel Required
Shaft Seal Type
Single Mechanical
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Liquid Temperature - Maximum
130 Degrees F
Frequency
60 Hz
Current
5.5 A
Feet of Head - Maximum
104 ft
Standards
CSA, UL
Shaft Seal Material
Carbon/Ceramic
Flow Rate @ 10 ft of Head
45 gpm
Volute Material
Cast Iron
Discharge Orientation
Vertical
Horsepower
2 hp
Rotation Speed - Maximum
3,450 RPM
For Media Type
Sewage Water
Cord Termination
Bare Wire Leads

Description

Grinder Pump, HP 2 hp, Rated Voltage 460V AC, Hz 60, Phase - Pumps 3, Amps 5.5 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 45 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 45 gpm, Flow Rate @ 40 Ft. of Head 42 gpm, Flow Rate @ 60 Ft. of Head 30 gpm, Max. Head 104 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.